Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Chrome Dummy Lever Lockset, Broadway/Greenwich

  • Zoro #: G0944163
  • Mfr #: F170 BRW 625 GRW
$22.82
  • Lockset Function: Dummy
  • Strike Dim.: 1-5/8 in x 2-1/4 in
  • Standards: ANSI A156.2
See full product details
Orders over $75 ship free.

Schlage #F170 BRW 625 GRW Specifications

  • Zoro #: G0944163
  • Mfr #: F170 BRW 625 GRW
Lockset Function: Dummy Strike Dim.: 1-5/8 in x 2-1/4 in
Standards: ANSI A156.2 Series: F
Number of Keys: 0 Electrical/Mechanical: Mechanical
Lockset Fire Rating: 3 hr Keyway Type: None
Includes: Latch, Mounting Hardware, Strike Backset: 2-3/8 in or 2-3/4 in
Mortise / Cylindrical: Cylindrical For Use With: Residential/Light Commercial Applications
Required Door Thickness: 1-3/8 in to 1-3/4 in ADA Compliant: No
Ligature Resistant: No Cylinder Core Type: Not Included
Strike Type: Round Corner Full Lip Strike Lockset Grade: 2
Handle Material: Brass Location Type: Commercial, Residential
Style: F Broadway/Greenwich Lockset Performance Strength: Light Duty
Mortise/Cylindrical: Cylindrical Lockset Handle Type: Lever
Number of Pins: 0 Item: Door Lever Lockset
Key Type: Not Keyed Lockset Finish: Bright Chrome
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style F Broadway/Greenwich, Lockset Finish Bright Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F170 BRW 625 GRW