Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Brass Dummy Lever Lockset, Callington/Andover, Right Hand

  • Zoro #: G0944671
  • Mfr #: F170 CLT 609 AND RH
$27.14
  • Features: Right Hand
  • Strike Type: Round Corner Full Lip Strike
  • Electrical/Mechanical: Mechanical
See full product details
Orders over $75 ship free.

Schlage #F170 CLT 609 AND RH Specifications

  • Zoro #: G0944671
  • Mfr #: F170 CLT 609 AND RH
Features: Right Hand Strike Type: Round Corner Full Lip Strike
Electrical/Mechanical: Mechanical ADA Compliant: No
Mortise / Cylindrical: Cylindrical Series: F
For Use With: Residential/Light Commercial Applications Includes: Latch, Mounting Hardware, Strike
Cylinder Core Type: Not Included Backset: 2-3/8 in or 2-3/4 in
Lockset Grade: 2 Lockset Handle Type: Lever
Lockset Function: Dummy Required Door Thickness: 1-3/8 in to 1-3/4 in
Style: F Callington/Andover Number of Keys: 0
Ligature Resistant: No Keyway Type: None
Lockset Finish: Antique Brass Strike Dim.: 1-5/8 in x 2-1/4 in
Mortise/Cylindrical: Cylindrical Number of Pins: 0
Key Type: Not Keyed Location Type: Commercial, Residential
Handle Material: Brass Lockset Performance Strength: Light Duty
Standards: ANSI A156.2 Lockset Fire Rating: 3 hr
Item: Door Lever Lockset Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style F Callington/Andover, Lockset Finish Antique Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Right Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F170 CLT 609 AND RH