Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Pewter Dummy Lever Lockset, Callington/Andover, Left Hand

  • Zoro #: G0944680
  • Mfr #: F170 CLT 620 AND LH
$25.40
  • Features: Left Hand
  • Key Type: Not Keyed
  • Includes: Latch, Mounting Hardware, Strike
See full product details
Orders over $75 ship free.

Schlage #F170 CLT 620 AND LH Specifications

  • Zoro #: G0944680
  • Mfr #: F170 CLT 620 AND LH
Features: Left Hand Key Type: Not Keyed
Includes: Latch, Mounting Hardware, Strike Item: Door Lever Lockset
Series: F Keyway Type: None
Standards: ANSI A156.2 Number of Pins: 0
Required Door Thickness: 1-3/8 in to 1-3/4 in Cylinder Core Type: Not Included
Number of Keys: 0 Handle Material: Brass
Lockset Performance Strength: Light Duty ADA Compliant: No
Strike Dim.: 1-5/8 in x 2-1/4 in Electrical/Mechanical: Mechanical
Style: F Callington/Andover For Use With: Residential/Light Commercial Applications
Mortise / Cylindrical: Cylindrical Lockset Handle Type: Lever
Lockset Finish: Antique Pewter Location Type: Commercial, Residential
Backset: 2-3/8 in or 2-3/4 in Ligature Resistant: No
Lockset Fire Rating: 3 hr Lockset Grade: 2
Mortise/Cylindrical: Cylindrical Lockset Function: Dummy
Strike Type: Round Corner Full Lip Strike Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style F Callington/Andover, Lockset Finish Antique Pewter, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F170 CLT 620 AND LH