Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Satin Chrome Dummy Lever Lockset, Callington, Right Hand

  • Zoro #: G0944890
  • Mfr #: F170 CLT 626 RH
$22.21
  • Includes: Latch, Mounting Hardware, Strike
  • Mortise / Cylindrical: Cylindrical
  • Electrical/Mechanical: Mechanical
See full product details
Orders over $75 ship free.

Schlage #F170 CLT 626 RH Specifications

  • Zoro #: G0944890
  • Mfr #: F170 CLT 626 RH
Includes: Latch, Mounting Hardware, Strike Mortise / Cylindrical: Cylindrical
Electrical/Mechanical: Mechanical Number of Keys: 0
Backset: 2-3/8 in or 2-3/4 in Lockset Finish: Satin Chrome
Ligature Resistant: No Handle Material: Brass
Standards: ANSI A156.2 Lockset Performance Strength: Light Duty
Lockset Grade: 2 For Use With: Residential/Light Commercial Applications
Mortise/Cylindrical: Cylindrical Required Door Thickness: 1-3/8 in to 1-3/4 in
Number of Pins: 0 Keyway Type: None
ADA Compliant: No Lockset Handle Type: Lever
Lockset Fire Rating: 3 hr Strike Dim.: 1-5/8 in x 2-1/4 in
Features: Right Hand Lockset Function: Dummy
Item: Door Lever Lockset Series: F
Key Type: Not Keyed Cylinder Core Type: Not Included
Strike Type: Round Corner Full Lip Strike Location Type: Commercial, Residential
Style: F Callington Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style F Callington, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Right Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F170 CLT 626 RH