Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Chrome Dummy Lever Lockset, Flair/Wakefield, Right Hand

  • Zoro #: G0945207
  • Mfr #: F170 FLA 625 WKF RH
$20.75
  • Mortise/Cylindrical: Cylindrical
  • Cylinder Core Type: Not Included
  • Series: F
See full product details
Orders over $75 ship free.

Schlage #F170 FLA 625 WKF RH Specifications

  • Zoro #: G0945207
  • Mfr #: F170 FLA 625 WKF RH
Mortise/Cylindrical: Cylindrical Cylinder Core Type: Not Included
Series: F Number of Keys: 0
Lockset Fire Rating: 3 hr Features: Right Hand
Lockset Handle Type: Lever ADA Compliant: No
Required Door Thickness: 1-3/8 in to 1-3/4 in Item: Door Lever Lockset
Standards: ANSI A156.2 Keyway Type: None
Lockset Performance Strength: Light Duty Strike Type: Round Corner Full Lip Strike
Location Type: Commercial, Residential For Use With: Residential/Light Commercial Applications
Ligature Resistant: No Key Type: Not Keyed
Strike Dim.: 1-5/8 in x 2-1/4 in Lockset Function: Dummy
Style: F Flair/Wakefield Number of Pins: 0
Handle Material: Brass Includes: Latch, Mounting Hardware, Strike
Mortise / Cylindrical: Cylindrical Backset: 2-3/8 in or 2-3/4 in
Lockset Grade: 2 Electrical/Mechanical: Mechanical
Lockset Finish: Bright Chrome Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style F Flair/Wakefield, Lockset Finish Bright Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Right Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F170 FLA 625 WKF RH