Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Chrome Entrance Lever Lockset, Broadway/Greenwich

  • Zoro #: G0946631
  • Mfr #: F51A BRW 625 GRW
$67.78
  • Mortise / Cylindrical: Cylindrical
  • For Use With: Residential/Light Commercial Applications
  • Style: F Broadway/Greenwich
See full product details
Orders over $75 ship free.

Schlage #F51A BRW 625 GRW Specifications

  • Zoro #: G0946631
  • Mfr #: F51A BRW 625 GRW
Mortise / Cylindrical: Cylindrical For Use With: Residential/Light Commercial Applications
Style: F Broadway/Greenwich Lockset Function: Entrance
Series: F Lockset Performance Strength: Light Duty
Strike Dim.: 1-5/8 in x 2-1/4 in Lockset Handle Type: Lever
ADA Compliant: No Lockset Grade: 2
Electrical/Mechanical: Mechanical Standards: ANSI A156.2
Keyway Type: Schlage SC1 Cylinder Core Type: Conventional
Handle Material: Brass Key Type: Different
Number of Keys: 2 Ligature Resistant: No
Number of Pins: 5 Required Door Thickness: 1-3/8 in to 1-3/4 in
Item: Door Lever Lockset Lockset Finish: Bright Chrome
Key Material: Brass Location Type: Commercial, Residential
Mortise/Cylindrical: Cylindrical Includes: Latch, Mounting Hardware, Strike
Lockset Fire Rating: 3 hr Backset: 2-3/8 in or 2-3/4 in
Strike Type: Round Corner Full Lip Strike Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style F Broadway/Greenwich, Lockset Finish Bright Chrome, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Key Material Brass

Reviews of Schlage #F51A BRW 625 GRW