Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Bronze Entrance Lever Lockset, Broadway/Greenwich

  • Zoro #: G0946668
  • Mfr #: F51A BRW 716 GRW
$75.89
  • Ligature Resistant: No
  • Includes: Latch, Mounting Hardware, Strike
  • Lockset Function: Entrance
See full product details
This item ships free.

Schlage #F51A BRW 716 GRW Specifications

  • Zoro #: G0946668
  • Mfr #: F51A BRW 716 GRW
Ligature Resistant: No Includes: Latch, Mounting Hardware, Strike
Lockset Function: Entrance Key Type: Different
Handle Material: Brass For Use With: Residential/Light Commercial Applications
Item: Door Lever Lockset Strike Dim.: 1-5/8 in x 2-1/4 in
Number of Pins: 5 Mortise/Cylindrical: Cylindrical
Style: F Broadway/Greenwich Key Material: Brass
Lockset Performance Strength: Light Duty Lockset Grade: 2
Backset: 2-3/8 in or 2-3/4 in Keyway Type: Schlage SC1
Location Type: Commercial, Residential Series: F
Required Door Thickness: 1-3/8 in to 1-3/4 in Mortise / Cylindrical: Cylindrical
Cylinder Core Type: Conventional Lockset Fire Rating: 3 hr
Number of Keys: 2 Lockset Handle Type: Lever
Electrical/Mechanical: Mechanical Strike Type: Round Corner Full Lip Strike
Lockset Finish: Antique Bronze ADA Compliant: No
Standards: ANSI A156.2 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style F Broadway/Greenwich, Lockset Finish Antique Bronze, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Key Material Brass

Reviews of Schlage #F51A BRW 716 GRW