Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Chrome Entrance Lever Lockset, Champagne/Wakefield

  • Zoro #: G0946677
  • Mfr #: F51A CHP 625 WKF
$84.53
  • Electrical/Mechanical: Mechanical
  • Key Material: Brass
  • Handle Material: Brass
See full product details
This item ships free.

Schlage #F51A CHP 625 WKF Specifications

  • Zoro #: G0946677
  • Mfr #: F51A CHP 625 WKF
Electrical/Mechanical: Mechanical Key Material: Brass
Handle Material: Brass Lockset Finish: Bright Chrome
Number of Keys: 2 Keyway Type: Schlage SC1
ADA Compliant: No Lockset Handle Type: Lever
Series: F Required Door Thickness: 1-3/8 in to 1-3/4 in
Backset: 2-3/8 in or 2-3/4 in Lockset Fire Rating: 3 hr
Lockset Grade: 2 Style: F Champagne/Wakefield
Strike Dim.: 1-5/8 in x 2-1/4 in Cylinder Core Type: Conventional
For Use With: Residential/Light Commercial Applications Key Type: Different
Item: Door Lever Lockset Standards: ANSI A156.2
Strike Type: Round Corner Full Lip Strike Ligature Resistant: No
Mortise/Cylindrical: Cylindrical Lockset Function: Entrance
Mortise / Cylindrical: Cylindrical Number of Pins: 5
Location Type: Commercial, Residential Lockset Performance Strength: Light Duty
Includes: Latch, Mounting Hardware, Strike Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style F Champagne/Wakefield, Lockset Finish Bright Chrome, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Key Material Brass

Reviews of Schlage #F51A CHP 625 WKF