Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Bronze Entrance Lever Lockset, Latitude/Century

  • Zoro #: G0946957
  • Mfr #: F51A LAT 716 CEN
$141.13 42% off
$80.88
  • Number of Pins: 5
  • Lockset Grade: 2
  • Lockset Fire Rating: 3 hr
See full product details
This item ships free.

Schlage #F51A LAT 716 CEN Specifications

  • Zoro #: G0946957
  • Mfr #: F51A LAT 716 CEN
Number of Pins: 5 Lockset Grade: 2
Lockset Fire Rating: 3 hr Key Type: Different
Required Door Thickness: 1-3/8 in to 1-3/4 in Lockset Finish: Antique Bronze
Item: Door Lever Lockset Standards: ANSI A156.2
Lockset Function: Entrance For Use With: Residential/Light Commercial Applications
Mortise / Cylindrical: Cylindrical Cylinder Core Type: Conventional
Keyway Type: Schlage SC1 Backset: 2-3/8 in or 2-3/4 in
Ligature Resistant: No Strike Dim.: 1-5/8 in x 2-1/4 in
Key Material: Brass Mortise/Cylindrical: Cylindrical
Electrical/Mechanical: Mechanical Lockset Handle Type: Lever
Style: F Latitude/Century ADA Compliant: No
Includes: Latch, Mounting Hardware, Strike Lockset Performance Strength: Light Duty
Number of Keys: 2 Series: F
Handle Material: Brass Strike Type: Round Corner Full Lip Strike
Location Type: Commercial, Residential Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style F Latitude/Century, Lockset Finish Antique Bronze, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Key Material Brass

Reviews of Schlage #F51A LAT 716 CEN