Schlage
Satin Chrome Entrance Lever Lockset, Sacramento
Mfr # F51A SAC 626
Zoro # G0947097
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style F Sacramento
Explore More Products
- SCHLAGE Antique Bronze Entrance Lever Lockset, Sacramento F51A SAC 716
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 ND70PD RHO 626 C123
- SCHLAGE Cylindrical Lock, ALX53P ATH 605 ALX53P ATH 605
- SCHLAGE Grade 1 Entrance Lock, Rhodes Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed ND53PD RHO 619
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 F51A ACC 625
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 ND70PD ATH 626
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 06 Lever, B Rose, Indicator with Text, Exterior L9050L 06B 626 L283-722
- SCHLAGE Siena Series Keyed Entry Lock with Wakefield Trim, Brass, Aged Bronze F51A VSIE716WKF
- SCHLAGE Cylindrical Lock, ND80TD ATH 626 ND80TD ATH 626
- SCHLAGE Entry Lever Brass FB50NVACC505605
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 3, Keyed Alike, Satin Nickel, 3PK LEV06X-3
- Schlage Door Lever Locksets