Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Matte Black Passage Lever Lockset, Accent/Brookshire

  • Zoro #: G0942249
  • Mfr #: F10 ACC 622 BRK
$45.05
  • Lockset Function: Passage
  • ADA Compliant: No
  • Includes: Latch, Mounting Hardware, Strike
See full product details
Orders over $75 ship free.

Schlage #F10 ACC 622 BRK Specifications

  • Zoro #: G0942249
  • Mfr #: F10 ACC 622 BRK
Lockset Function: Passage ADA Compliant: No
Includes: Latch, Mounting Hardware, Strike Number of Pins: 0
Strike Type: Round Corner Full Lip Strike Standards: ANSI A156.2
Lockset Handle Type: Lever Series: F
Mortise/Cylindrical: Cylindrical Required Door Thickness: 1-3/8 in to 1-3/4 in
Style: F Accent/Brookshire Lockset Grade: 2
Number of Keys: 0 For Use With: Residential/Light Commercial Applications
Location Type: Commercial, Residential Electrical/Mechanical: Mechanical
Lockset Performance Strength: Light Duty Item: Door Lever Lockset
Ligature Resistant: No Backset: 2-3/8 in or 2-3/4 in
Keyway Type: None Lockset Finish: Matte Black
Mortise / Cylindrical: Cylindrical Cylinder Core Type: Not Included
Key Type: Not Keyed Strike Dim.: 1-5/8 in x 2-1/4 in
Handle Material: Brass Lockset Fire Rating: 3 hr
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Accent/Brookshire, Lockset Finish Matte Black, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F10 ACC 622 BRK