Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Satin Nickel Passage Lever Lockset, Birmingham/Camelot

  • Zoro #: G0942267
  • Mfr #: F10 BIR 619 CAM
$47.09
  • Strike Type: Round Corner Full Lip Strike
  • Number of Pins: 0
  • Lockset Fire Rating: 3 hr
See full product details
Orders over $75 ship free.

Schlage #F10 BIR 619 CAM Specifications

  • Zoro #: G0942267
  • Mfr #: F10 BIR 619 CAM
Strike Type: Round Corner Full Lip Strike Number of Pins: 0
Lockset Fire Rating: 3 hr For Use With: Residential/Light Commercial Applications
Includes: Latch, Mounting Hardware, Strike Ligature Resistant: No
Mortise/Cylindrical: Cylindrical ADA Compliant: No
Strike Dim.: 1-5/8 in x 2-1/4 in Lockset Function: Passage
Series: F Required Door Thickness: 1-3/8 in to 1-3/4 in
Backset: 2-3/8 in or 2-3/4 in Keyway Type: None
Electrical/Mechanical: Mechanical Number of Keys: 0
Cylinder Core Type: Not Included Lockset Handle Type: Lever
Item: Door Lever Lockset Handle Material: Brass
Style: F Birmingham/Camelot Lockset Performance Strength: Light Duty
Lockset Grade: 2 Location Type: Commercial, Residential
Lockset Finish: Satin Nickel Standards: ANSI A156.2
Mortise / Cylindrical: Cylindrical Key Type: Not Keyed
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Birmingham/Camelot, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F10 BIR 619 CAM