Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Brass Passage Lever Lockset, Champagne/Wakefield

  • Zoro #: G0942413
  • Mfr #: F10 CHP 505 WKF
$49.91
  • For Use With: Residential/Light Commercial Applications
  • Lockset Grade: 2
  • Style: F Champagne/Wakefield
See full product details
Orders over $75 ship free.

Schlage #F10 CHP 505 WKF Specifications

  • Zoro #: G0942413
  • Mfr #: F10 CHP 505 WKF
For Use With: Residential/Light Commercial Applications Lockset Grade: 2
Style: F Champagne/Wakefield Standards: ANSI A156.2
Handle Material: Brass Series: F
Backset: 2-3/8 in or 2-3/4 in Includes: Latch, Mounting Hardware, Strike
Lockset Function: Passage Lockset Handle Type: Lever
Number of Pins: 0 Lockset Fire Rating: 3 hr
Mortise / Cylindrical: Cylindrical Electrical/Mechanical: Mechanical
Cylinder Core Type: Not Included Mortise/Cylindrical: Cylindrical
Required Door Thickness: 1-3/8 in to 1-3/4 in Location Type: Commercial, Residential
Item: Door Lever Lockset Key Type: Not Keyed
Keyway Type: None Strike Type: Round Corner Full Lip Strike
Number of Keys: 0 Lockset Finish: Bright Brass
Lockset Performance Strength: Light Duty Ligature Resistant: No
Strike Dim.: 1-5/8 in x 2-1/4 in ADA Compliant: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Champagne/Wakefield, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F10 CHP 505 WKF