Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Pewter Passage Lever Lockset, Champagne/Andover

  • Zoro #: G0942440
  • Mfr #: F10 CHP 620 AND
$53.67
  • Lockset Grade: 2
  • Mortise/Cylindrical: Cylindrical
  • Backset: 2-3/8 in or 2-3/4 in
See full product details
Orders over $75 ship free.

Schlage #F10 CHP 620 AND Specifications

  • Zoro #: G0942440
  • Mfr #: F10 CHP 620 AND
Lockset Grade: 2 Mortise/Cylindrical: Cylindrical
Backset: 2-3/8 in or 2-3/4 in Number of Pins: 0
Strike Type: Round Corner Full Lip Strike Lockset Handle Type: Lever
Ligature Resistant: No Number of Keys: 0
Strike Dim.: 1-5/8 in x 2-1/4 in Lockset Finish: Antique Pewter
Required Door Thickness: 1-3/8 in to 1-3/4 in ADA Compliant: No
Keyway Type: None Lockset Function: Passage
Lockset Fire Rating: 3 hr Style: F Champagne/Andover
Lockset Performance Strength: Light Duty Handle Material: Brass
Series: F Includes: Latch, Mounting Hardware, Strike
Cylinder Core Type: Not Included Key Type: Not Keyed
For Use With: Residential/Light Commercial Applications Mortise / Cylindrical: Cylindrical
Item: Door Lever Lockset Location Type: Commercial, Residential
Electrical/Mechanical: Mechanical Standards: ANSI A156.2
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Champagne/Andover, Lockset Finish Antique Pewter, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F10 CHP 620 AND