Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Bronze Passage Lever Lockset, Champagne/Andover

  • Zoro #: G0942599
  • Mfr #: F10 CHP 716 AND
$48.80
  • Handle Material: Brass
  • Mortise/Cylindrical: Cylindrical
  • Cylinder Core Type: Not Included
See full product details
Out of Stock

Schlage #F10 CHP 716 AND Specifications

  • Zoro #: G0942599
  • Mfr #: F10 CHP 716 AND
Handle Material: Brass Mortise/Cylindrical: Cylindrical
Cylinder Core Type: Not Included Item: Door Lever Lockset
Lockset Performance Strength: Light Duty Series: F
Lockset Finish: Antique Bronze Style: F Champagne/Andover
Mortise / Cylindrical: Cylindrical Lockset Grade: 2
ADA Compliant: No Number of Pins: 0
Includes: Latch, Strike and Mounting Hardware Strike Type: Round Corner Full Lip Strike
Standards: ANSI A156.2 Lockset Handle Type: Lever
Electrical/Mechanical: Mechanical Lockset Function: Passage
Strike Dim.: 1-5/8" x 2-1/4" Number of Keys: 0
Required Door Thickness: 1-3/8" to 1-3/4" Backset: 2-3/8" or 2-3/4"
Keyway Type: None For Use With: Residential/Light Commercial Applications
Lockset Fire Rating: 3 hr. Key Type: Not Keyed
Location Type: Commercial, Residential Ligature Resistant: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Champagne/Andover, Lockset Finish Antique Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Strike and Mounting Hardware, Item Door Lever Lockset

Reviews of Schlage #F10 CHP 716 AND