Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Bronze Passage Lever Lockset, Champagne/Camelot

  • Zoro #: G0942580
  • Mfr #: F10 CHP 716 CAM
$56.58 5% off
$53.73
  • Standards: ANSI A156.2
  • Number of Keys: 0
  • Electrical/Mechanical: Mechanical
See full product details
Orders over $75 ship free.

Schlage #F10 CHP 716 CAM Specifications

  • Zoro #: G0942580
  • Mfr #: F10 CHP 716 CAM
Standards: ANSI A156.2 Number of Keys: 0
Electrical/Mechanical: Mechanical ADA Compliant: No
Item: Door Lever Lockset Strike Type: Round Corner Full Lip Strike
Required Door Thickness: 1-3/8 in to 1-3/4 in Location Type: Commercial, Residential
Lockset Function: Passage Ligature Resistant: No
Lockset Performance Strength: Light Duty Backset: 2-3/8 in or 2-3/4 in
Lockset Finish: Antique Bronze Series: F
Handle Material: Brass Key Type: Not Keyed
Number of Pins: 0 Lockset Handle Type: Lever
Style: F Champagne/Camelot Keyway Type: None
Strike Dim.: 1-5/8 in x 2-1/4 in For Use With: Residential/Light Commercial Applications
Lockset Grade: 2 Lockset Fire Rating: 3 hr
Mortise/Cylindrical: Cylindrical Mortise / Cylindrical: Cylindrical
Includes: Latch, Mounting Hardware, Strike Cylinder Core Type: Not Included
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Champagne/Camelot, Lockset Finish Antique Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F10 CHP 716 CAM