Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Brass Passage Lever Lockset, Callington

  • Zoro #: G0942529
  • Mfr #: F10 CLT 505
$43.81
  • Mortise/Cylindrical: Cylindrical
  • Lockset Handle Type: Lever
  • Item: Door Lever Lockset
See full product details
Orders over $75 ship free.

Schlage #F10 CLT 505 Specifications

  • Zoro #: G0942529
  • Mfr #: F10 CLT 505
Mortise/Cylindrical: Cylindrical Lockset Handle Type: Lever
Item: Door Lever Lockset ADA Compliant: No
Handle Material: Brass Key Type: Not Keyed
Style: F Callington For Use With: Residential/Light Commercial Applications
Lockset Function: Passage Required Door Thickness: 1-3/8 in to 1-3/4 in
Lockset Grade: 2 Ligature Resistant: No
Lockset Finish: Bright Brass Lockset Performance Strength: Light Duty
Includes: Latch, Mounting Hardware, Strike Strike Type: Round Corner Full Lip Strike
Series: F Number of Pins: 0
Mortise / Cylindrical: Cylindrical Standards: ANSI A156.2
Lockset Fire Rating: 3 hr Backset: 2-3/8 in or 2-3/4 in
Electrical/Mechanical: Mechanical Strike Dim.: 1-5/8 in x 2-1/4 in
Number of Keys: 0 Location Type: Commercial, Residential
Keyway Type: None Cylinder Core Type: Not Included
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Callington, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Location Type Commercial, Residential

Reviews of Schlage #F10 CLT 505