Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Bronze Passage Lever Lockset, Callington

  • Zoro #: G0942897
  • Mfr #: F10 CLT 716
$42.74 6% off
$39.83
  • Lockset Function: Passage
  • Number of Keys: 0
  • Includes: Latch, Mounting Hardware, Strike
See full product details
Orders over $75 ship free.

Schlage #F10 CLT 716 Specifications

  • Zoro #: G0942897
  • Mfr #: F10 CLT 716
Lockset Function: Passage Number of Keys: 0
Includes: Latch, Mounting Hardware, Strike Series: F
Strike Type: Round Corner Full Lip Strike Required Door Thickness: 1-3/8 in to 1-3/4 in
Ligature Resistant: No Lockset Finish: Antique Bronze
Key Type: Not Keyed Mortise / Cylindrical: Cylindrical
Electrical/Mechanical: Mechanical Keyway Type: None
Cylinder Core Type: Not Included Lockset Fire Rating: 3 hr
Backset: 2-3/8 in or 2-3/4 in Item: Door Lever Lockset
Lockset Grade: 2 Lockset Performance Strength: Light Duty
For Use With: Residential/Light Commercial Applications Mortise/Cylindrical: Cylindrical
Strike Dim.: 1-5/8 in x 2-1/4 in Style: F Callington
Location Type: Commercial, Residential Handle Material: Brass
Number of Pins: 0 ADA Compliant: No
Standards: ANSI A156.2 Lockset Handle Type: Lever
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Callington, Lockset Finish Antique Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F10 CLT 716