Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Satin Nickel Passage Lever Lockset, Latitude/Century

  • Zoro #: G0943089
  • Mfr #: F10 LAT 619 CEN
$40.95
  • Style: F Latitude/Century
  • Handle Material: Brass
  • Number of Keys: 0
See full product details
Orders over $75 ship free.

Schlage #F10 LAT 619 CEN Specifications

  • Zoro #: G0943089
  • Mfr #: F10 LAT 619 CEN
Style: F Latitude/Century Handle Material: Brass
Number of Keys: 0 Mortise/Cylindrical: Cylindrical
Mortise / Cylindrical: Cylindrical Cylinder Core Type: Not Included
Key Type: Not Keyed Strike Type: Round Corner Full Lip Strike
ADA Compliant: No Electrical/Mechanical: Mechanical
Backset: 2-3/8 in or 2-3/4 in Lockset Performance Strength: Light Duty
Lockset Grade: 2 Item: Door Lever Lockset
Ligature Resistant: No Keyway Type: None
Includes: Latch, Mounting Hardware, Strike Lockset Handle Type: Lever
Standards: ANSI A156.2 Series: F
Number of Pins: 0 For Use With: Residential/Light Commercial Applications
Required Door Thickness: 1-3/8 in to 1-3/4 in Strike Dim.: 1-5/8 in x 2-1/4 in
Lockset Fire Rating: 3 hr Lockset Finish: Satin Nickel
Location Type: Commercial, Residential Lockset Function: Passage
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Latitude/Century, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F10 LAT 619 CEN