Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Chrome Passage Lever Lockset, Sacramento

  • Zoro #: G0943201
  • Mfr #: F10 SAC 625
$27.14
  • Number of Keys: 0
  • Lockset Grade: 2
  • For Use With: Residential/Light Commercial Applications
See full product details
Orders over $75 ship free.

Schlage #F10 SAC 625 Specifications

  • Zoro #: G0943201
  • Mfr #: F10 SAC 625
Number of Keys: 0 Lockset Grade: 2
For Use With: Residential/Light Commercial Applications Location Type: Commercial, Residential
Lockset Function: Passage Standards: ANSI A156.2
Mortise / Cylindrical: Cylindrical Cylinder Core Type: Not Included
Lockset Handle Type: Lever Lockset Fire Rating: 3 hr
Lockset Finish: Bright Chrome Mortise/Cylindrical: Cylindrical
Includes: Latch, Mounting Hardware, Strike Strike Dim.: 1-5/8 in x 2-1/4 in
Handle Material: Brass Keyway Type: None
Electrical/Mechanical: Mechanical Required Door Thickness: 1-3/8 in to 1-3/4 in
Strike Type: Round Corner Full Lip Strike Number of Pins: 0
Lockset Performance Strength: Light Duty Ligature Resistant: No
Style: F Sacramento Series: F
Item: Door Lever Lockset Backset: 2-3/8 in or 2-3/4 in
ADA Compliant: No Key Type: Not Keyed
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Sacramento, Lockset Finish Bright Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Location Type Commercial, Residential

Reviews of Schlage #F10 SAC 625