Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Brass Privacy Lever Lockset, Callington

  • Zoro #: G0945992
  • Mfr #: F40 CLT 605
$36.72
  • Strike Dim.: 1-5/8 in x 2-1/4 in
  • Ligature Resistant: No
  • Lockset Fire Rating: 3 hr
See full product details
Orders over $75 ship free.

Schlage #F40 CLT 605 Specifications

  • Zoro #: G0945992
  • Mfr #: F40 CLT 605
Strike Dim.: 1-5/8 in x 2-1/4 in Ligature Resistant: No
Lockset Fire Rating: 3 hr ADA Compliant: No
Lockset Finish: Bright Brass Cylinder Core Type: Not Included
Series: F Location Type: Commercial, Residential
Mortise / Cylindrical: Cylindrical Strike Type: Round Corner Full Lip Strike
Lockset Performance Strength: Light Duty Mortise/Cylindrical: Cylindrical
Number of Pins: 0 Item: Door Lever Lockset
Required Door Thickness: 1-3/8 in to 1-3/4 in Style: F Callington
For Use With: Residential/Light Commercial Applications Keyway Type: None
Lockset Function: Privacy Key Type: Not Keyed
Standards: ANSI A156.2 Handle Material: Brass
Lockset Grade: 2 Electrical/Mechanical: Mechanical
Includes: Latch, Mounting Hardware, Strike Number of Keys: 0
Lockset Handle Type: Lever Backset: 2-3/8 in or 2-3/4 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style F Callington, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Location Type Commercial, Residential

Reviews of Schlage #F40 CLT 605