Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Lever Lockset, Mechanical, Storeroom, Grd.2

  • Zoro #: G0084351
  • Mfr #: AL80BD JUP 626

$139.95

Details
  • Style: AL Jupiter
  • Required Door Thickness: 1-3/8" to 1-7/8"
  • Backset: 2-3/4"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Schlage #AL80BD JUP 626 Specifications

  • Zoro #: G0084351
  • Mfr #: AL80BD JUP 626
Style: AL Jupiter Required Door Thickness: 1-3/8" to 1-7/8"
Backset: 2-3/4" Series: AL
Item: Lever Mortise / Cylindrical: Cylindrical
Lockset Grade: 2 ADA Compliant: Yes
Electrical/Mechanical: Mechanical Standards: ANSI A156.2; ADA Compliant
Key Type: Not Keyed Lockset Handle Type: Lever
Lockset Performance Strength: Medium Duty Mortise/Cylindrical: Cylindrical
Keyway Type: None Number of Pins: 0
Handle Material: Pressure Cast Zinc Lockset Fire Rating: 3 hr.
Location Type: Commercial Cylinder Core Type: Not Included
Ligature Resistant: No Includes: Hardware
Lockset Finish: Satin Chrome For Use With: Wood, Steel Doors
Number of Keys: 0 Lockset Function: Storeroom
Strike Dim.: 1-1/4" x 4-7/8" Strike Type: Curved Lip Strike
Country of Origin (subject to change): Multiple

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style AL Jupiter, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2; ADA Compliant, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, For Use With Wood, Steel Doors, Handle Material Pressure Cast Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty

Reviews of Schlage #AL80BD JUP 626