Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Oil Rubbed Bronze Dummy Lever Lockset, Champagne, Left Hand

  • Zoro #: G0944251
  • Mfr #: F170 CHP 613 LH
$22.49
  • Ligature Resistant: No
  • Required Door Thickness: 1-3/8 in to 1-3/4 in
  • Lockset Finish: Oil Rubbed Bronze
See full product details
Orders over $75 ship free.

Schlage #F170 CHP 613 LH Specifications

  • Zoro #: G0944251
  • Mfr #: F170 CHP 613 LH
Ligature Resistant: No Required Door Thickness: 1-3/8 in to 1-3/4 in
Lockset Finish: Oil Rubbed Bronze Features: Left Hand
Mortise/Cylindrical: Cylindrical Lockset Function: Dummy
Lockset Fire Rating: 3 hr Lockset Handle Type: Lever
Includes: Latch, Mounting Hardware, Strike Cylinder Core Type: Not Included
Strike Type: Round Corner Full Lip Strike Lockset Performance Strength: Light Duty
Item: Door Lever Lockset Electrical/Mechanical: Mechanical
ADA Compliant: No Lockset Grade: 2
Backset: 2-3/8 in or 2-3/4 in Keyway Type: None
Number of Keys: 0 Number of Pins: 0
Key Type: Not Keyed Mortise / Cylindrical: Cylindrical
Series: F Handle Material: Brass
Location Type: Commercial, Residential Strike Dim.: 1-5/8 in x 2-1/4 in
Style: F Champagne Standards: ANSI A156.2
For Use With: Residential/Light Commercial Applications Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style F Champagne, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F170 CHP 613 LH