Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Oil Rubbed Bronze Entrance Knob Lockset, Plymouth/Camelot

  • Zoro #: G0941932
  • Mfr #: F51A PLY 613 CAM
$87.81 43% off
$49.32
  • Series: F
  • Electrical/Mechanical: Mechanical
  • Strike Type: Round Corner Full Lip Strike
See full product details
Orders over $75 ship free.

Schlage #F51A PLY 613 CAM Specifications

  • Zoro #: G0941932
  • Mfr #: F51A PLY 613 CAM
Series: F Electrical/Mechanical: Mechanical
Strike Type: Round Corner Full Lip Strike Lockset Function: Entrance
Includes: Latch, Mounting Hardware, Strike For Use With: Residential/Light Commercial Applications
Lockset Fire Rating: Not Rated ADA Compliant: No
Knob Material: Brass Keyway Type: Schlage SC1
Backset: 2-3/8 in or 2-3/4 in Item: Knob Lockset
Location Type: Commercial, Residential Pins: 5
Mortise/Cylindrical: Cylindrical Mortise / Cylindrical: Cylindrical
Standards: ANSI A156.2 Lockset Finish: Oil Rubbed Bronze
Key Type: Different Strike Dim.: 1-5/8 in x 2-1/4 in
Lockset Performance Strength: Light Duty Ligature Resistant: No
Key Material: Brass Lockset Handle Type: Knob
Number of Keys: 2 Lockset Grade: 2
Required Door Thickness: 1-3/8 in and 1-3/4 in Style: F Plymouth/Camelot
Features: Keying:
Number of Pins: Mounting:
Handle Material: Finish:
Fire Rated: Grade:
Shop By: Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 2, F Plymouth/Camelot Style, Oil Rubbed Bronze Lockset Finish, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Key Material Brass, Knob Material Brass

Reviews of Schlage #F51A PLY 613 CAM