Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Oil Rubbed Bronze Passage Knob Lockset, Siena/Andover

  • Zoro #: G0940368
  • Mfr #: F10 SIE 613 AND
$41.54
  • Location Type: Commercial, Residential
  • Lockset Function: Passage
  • Lockset Performance Strength: Light Duty
See full product details
Orders over $75 ship free.

Schlage #F10 SIE 613 AND Specifications

  • Zoro #: G0940368
  • Mfr #: F10 SIE 613 AND
Location Type: Commercial, Residential Lockset Function: Passage
Lockset Performance Strength: Light Duty Knob Material: Brass
For Use With: Residential/Light Commercial Applications Lockset Grade: 2
Strike Type: Round Corner Full Lip Strike Electrical/Mechanical: Mechanical
ADA Compliant: No Ligature Resistant: No
Backset: 2-3/8 in or 2-3/4 in Lockset Handle Type: Knob
Item: Knob Lockset Key Type: Not Keyed
Pins: 0 Series: F
Lockset Fire Rating: Not Rated Required Door Thickness: 1-3/8 in and 1-3/4 in
Number of Keys: 0 Mortise/Cylindrical: Cylindrical
Keyway Type: None Lockset Finish: Oil Rubbed Bronze
Standards: ANSI A156.2 Mortise / Cylindrical: Cylindrical
Strike Dim.: 1-5/8 in X 2-1/4 in Includes: Latch, Mounting Hardware, Strike
Style: F Siena/Andover Keying:
Fire Rated: Handle Material:
Features: Grade:
Mounting: Key Material:
Number of Pins: Finish:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Siena/Andover Style, Oil Rubbed Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F10 SIE 613 AND