Replacement Springlatch, Grade 2, 2-3/4"

SCHLAGE| Zoro #: G1402965| Mfr #: 11-111

$30.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1402965 Mfr #: 11-111
Backset: 2-3/4"Finish: Satin Chrome
For Use With: Schlage A or AL Series LockMaterial: Zinc
Item: Replacement SpringlatchGrade: 2
For Door Thickness: 1-3/8" to 1-7/8"Country of Origin (subject to change): Mexico

Product Description

Replacement Springlatch, Satin Chrome Finish, Grade 2, Backset 2-3/4 In., For Door Thickness 1-3/8 In. to 1-7/8 In., Material Zinc, For Use With Schlage A or AL Series Lock

Product Reviews

Save 15%. Sign up for Z-mail.