F Series Residential Levers
Mfr # F80 ACC 609 LH KD
Zoro # G810052913
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 1-3/4"
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Cylinder Core Type
Conventional Cylinder
Color
Satin Brass Blackened Satin Relieved Clear Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F80 ACC 609 LH KD
Zoro #
G810052913
UPC #
197163219278
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Details
Lockset Function
F86 - Storeroom
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Cylinder Core Type
Conventional Cylinder
Color
Satin Brass Blackened Satin Relieved Clear Coated
Includes
Tubular Lock
Material
Brass or Bronze
Grade
Grade 2
Description
Grade 2 Storeroom Lock, Accent Lever, Conventional Cylinder, Keyed Different, Satin Brass Blackened Satin Relieved Clear Coated Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.