Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Satin Chrome Passage Knob Lockset, Andover/Wakefield

  • Zoro #: G0939659
  • Mfr #: F10 AND 626 WKF
$37.00
  • Lockset Finish: Satin Chrome
  • Strike Type: Round Corner Full Lip Strike
  • Keyway Type: None
See full product details
Orders over $75 ship free.

Schlage #F10 AND 626 WKF Specifications

  • Zoro #: G0939659
  • Mfr #: F10 AND 626 WKF
Lockset Finish: Satin Chrome Strike Type: Round Corner Full Lip Strike
Keyway Type: None Key Type: Not Keyed
For Use With: Residential/Light Commercial Applications Number of Keys: 0
Lockset Grade: 2 Required Door Thickness: 1-3/8 in and 1-3/4 in
Mortise/Cylindrical: Cylindrical Ligature Resistant: No
Strike Dim.: 1-5/8 in X 2-1/4 in Lockset Performance Strength: Light Duty
Lockset Fire Rating: Not Rated ADA Compliant: No
Electrical/Mechanical: Mechanical Lockset Function: Passage
Style: F Andover/Wakefield Backset: 2-3/8 in or 2-3/4 in
Lockset Handle Type: Knob Includes: Latch, Mounting Hardware, Strike
Knob Material: Brass Series: F
Standards: ANSI A156.2 Mortise / Cylindrical: Cylindrical
Item: Knob Lockset Location Type: Commercial, Residential
Pins: 0 Features:
Key Material: Handle Material:
Grade: Keying:
Finish: Number of Pins:
Fire Rated: Mounting:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Andover/Wakefield Style, Satin Chrome Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F10 AND 626 WKF