Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Satin Chrome Passage Knob Lockset, Siena/Wakefield

  • Zoro #: G0940471
  • Mfr #: F10 SIE 626 WKF
$38.88
  • For Use With: Residential/Light Commercial Applications
  • Mortise / Cylindrical: Cylindrical
  • Lockset Finish: Satin Chrome
See full product details
Orders over $75 ship free.

Schlage #F10 SIE 626 WKF Specifications

  • Zoro #: G0940471
  • Mfr #: F10 SIE 626 WKF
For Use With: Residential/Light Commercial Applications Mortise / Cylindrical: Cylindrical
Lockset Finish: Satin Chrome Strike Dim.: 1-5/8 in X 2-1/4 in
Mortise/Cylindrical: Cylindrical Required Door Thickness: 1-3/8 in and 1-3/4 in
Style: F Siena/Wakefield Strike Type: Round Corner Full Lip Strike
Item: Knob Lockset Backset: 2-3/8 in or 2-3/4 in
Lockset Performance Strength: Light Duty Lockset Fire Rating: Not Rated
Key Type: Not Keyed Number of Keys: 0
Lockset Function: Passage Keyway Type: None
Lockset Grade: 2 Location Type: Commercial, Residential
Electrical/Mechanical: Mechanical Ligature Resistant: No
Standards: ANSI A156.2 Includes: Latch, Mounting Hardware, Strike
Series: F Pins: 0
Knob Material: Brass Lockset Handle Type: Knob
ADA Compliant: No Finish:
Features: Fire Rated:
Keying: Number of Pins:
Mounting: Key Material:
Handle Material: Grade:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Siena/Wakefield Style, Satin Chrome Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F10 SIE 626 WKF