This item is Discontinued.

Schlage Satin Nickel Privacy Knob Lockset, Georgian/Wakefield F40 GEO 619 WKF

Satin Nickel Privacy Knob Lockset, Georgian/Wakefield (Discontinued)

  • Mfr # F40 GEO 619 WKF
  • Zoro # G0941250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F40 GEO 619 WKF
Zoro #
G0941250
UPC #
043156191543
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Series
F
Lockset Finish
Satin Nickel
Keyway Type
None
Backset
2 3/8 in
Electrical/Mechanical
Mechanical
Lockset Fire Rating
Not Rated
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Ligature Resistant
No
Pins
0
Number of Keys
0
Strike Dim.
1-5/8 in X 2-1/4 in
ADA Compliant
No
Style
F Georgian/Wakefield
For Use With
Residential/Light Commercial Applications
Location Type
Commercial, Residential
Strike Type
Full Lip, Round Corner
Includes
Latch, Strike
Lockset Performance Strength
Light Duty
Knob Material
Brass
Number of Pins
0
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Keying
Unkeyed
Application
Multiple Family Residential
Lockset Function ANSI Code
F76
Lockset Type
Mechanical
Lockset Style
Georgian, Wakefield
Fire Rating
3 hr
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Spring Latch
Includes Hardware
Hardware Included
Performance Grade
3
ANSI Grade
2
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Knob/Handle Material
Brass

Description

Knob Lockset,Mechanical,Privacy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.