Schlage
SFIC Cylinders, 1-3/8 In., 7 Pins, PK20
Mfr # 80-033 AB 626-20
Zoro # G1626125
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type A
- For Door Thickness 1 3/8 in
- Number of Pins 7
- Finish Satin Chrome
- Backset 3/4 in
Explore More Products
- SCHLAGE AL/ALX KIL Cylinder, 6-pin C Keyway, KD, 626, 4 Pack 21-020 C 626 (4PK)
- SCHLAGE 1-3/8" SFIC Mts Hsg, Less 6/7P Core, L583-255 Cam, 613, 4 Pack 80-101 613 (4PK)
- SCHLAGE Everest FSIC Core, C123 Keyway, 1-Bitted, 606, 4 Pack 23-030 C123 606 (4PK)
- SCHLAGE 1-1/8" Mortise Cyl, S123 Keyway, KD, L583-476 Cam, 626, 4 Pack 20-001 S123 118 626 (4PK)
- SCHLAGE 1-3/8" SFIC Mts Hsg, Comp&Block Rings, LC, L583-255, 626, 4 Pack 80-108 626 (4PK)
- SCHLAGE Mortise Housing with Cylinder, C Keyway 30-001C 118 626
- SCHLAGE Everest 29 FSIC Core, S234 Keyway, 1-Bitted, 626, 4 Pack 23-031 S234 626 (4PK)
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom L9080L 06A 626
- SCHLAGE SFIC Cylinders, 1-3/8 In., 7 Pins, PK20 80-033 LB 626-20
- BEST 6P SFIC Core, A Keyway, Uncombinated, 606, 4 Pack 1C6A1606 (4PK)
- DEGUARD High Security Rim/Mortise Combo - 1" - 26D DMRH-01-26D
- Schlage Door Locks and Deadbolts