SFIC Cylinders, 1-3/8 In., 7 Pins, PK20

SCHLAGE| Zoro #: G1259377| Mfr #: 09-80-033 BB

$458.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1259377 Mfr #: 09-80-033 BB
Finish: Satin ChromeItem: SFIC Cylinders
Keyway Type: BMaterial: Brass/Steel
Backset: 3/4"For Door Thickness: 1-3/8"
Number of Pins: 7Country of Origin (subject to change): Mexico

Product Description

SFIC Cylinders, Finish Satin Chrome, Material Brass/Steel, Backset 3/4 In., Keyway Type B, For Door Thickness 1-3/8 In., Number of Pins 7, Package Quantity 20

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.