DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

SFIC Cylinders, 1-3/8 In., 7 Pins, PK20

SCHLAGE| Zoro #: G0415816| Mfr #: 09-80-033 JB

$670.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0415816 Mfr #: 09-80-033 JB
Finish: Satin ChromeItem: SFIC Cylinders
Keyway Type: JMaterial: Brass/Steel
Backset: 3/4"For Door Thickness: 1-3/8"
Number of Pins: 7Country of Origin (subject to change): Mexico

Product Description

SFIC Cylinders, Finish Satin Chrome, Material Brass/Steel, Backset 3/4 In., Keyway Type J, For Door Thickness 1-3/8 In., Number of Pins 7, Package Quantity 20

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.