KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Springlatch, Non-Handed, 2-3/4 In.

SCHLAGE| Zoro #: G0841111| Mfr #: 13-048 626

$49.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin Chrome
Throw Length: 1/2"
Series: 4000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841111 Mfr #: 13-048 626
Finish: Satin ChromeThrow Length: 1/2"
Series: 4000For Door Thickness: 1-5/8" to 2-1/8"
For Use With: Commercial, Institutional and IndustrialGrade: 1
Backset: 2-3/4"Hand: RH or LH
Country of Origin (subject to change): Multiple

Description

Springlatch, Hand RH or LH, Backset 2-3/4 In., Finish Satin Chrome, Throw Length 1/2 In., For Door Thickness 1-5/8 In. to 2-1/8 In., Grade 1, Series 4000, For Use With Commercial, Institutional and Industrial

Reviews