Universal Strike, Square corner

SCHLAGE| Zoro #: G0901494| Mfr #: 10-001 626

$3.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0901494 Mfr #: 10-001 626
Strike Type: UniversalHardware: Included
Finish: Satin ChromeItem: T-Strike
Length: 2-3/4"Material: Brass
Color: SilverWidth: 1-1/8"
Country of Origin (subject to change): Mexico

Product Description

T-Strike, Strike Type Universal, Length 2-3/4 In., Width 1-1/8 In., Color Silver, Satin Chrome Finish, Material Brass, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.