Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

110V Reversing IEC Magnetic Contactor 12A

  • Zoro #: G0478357
  • Mfr #: LC2K1210F7
$148.57
  • Item: IEC Magnetic Contactor
  • Full Load Amps-Inductive: 12 A
  • Coil Volts: 24V DC
See full product details
This item ships free.

Schneider Electric #LC2K1210F7 Specifications

  • Zoro #: G0478357
  • Mfr #: LC2K1210F7
Item: IEC Magnetic Contactor Full Load Amps-Inductive: 12 A
Coil Volts: 24V DC Action: Reversing
Full Load Amps-Resistive: 20 A Number of Poles: 3
Enclosure NEMA Rating: No Enclosure Height: 2.28 in
Reversing: Yes Hz: 50/60
Frame / Series / Class / Code: TeSys Depth: 2.24 in
Width: 3.54 in Aux. Contact Configuration: None
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 12 A, Full Load Amps-Resistive 20 A, Number of Poles 3, Coil Volts 24V DC, Reversing Yes, Aux. Contact Configuration None, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.28 in, Width 3.54 in, Depth 2.24 in, Frame / Series / Class / Code TeSys

Reviews of Schneider Electric #LC2K1210F7