Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

120V IEC Magnetic Contactor 12A

  • Zoro #: G0478287
  • Mfr #: LC1D128G7
$103.00
  • Item: IEC Magnetic Contactor
  • Full Load Amps-Inductive: 12 A
  • Coil Volts: 120V AC
See full product details
This item ships free.

Schneider Electric #LC1D128G7 Specifications

  • Zoro #: G0478287
  • Mfr #: LC1D128G7
Item: IEC Magnetic Contactor Full Load Amps-Inductive: 12 A
Coil Volts: 120V AC Enclosure NEMA Rating: No Enclosure
Standards: UL, CSA, IEC, EN Depth: 3.62 in
Reversing: No Frame / Series / Class / Code: TeSys
Aux. Contact Configuration: None Height: 3.35 in
Hz: 50/60 Width: 1.77 in
Number of Poles: 4 Full Load Amps-Resistive: 25 A
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 12 A, Full Load Amps-Resistive 25 A, Number of Poles 4, Coil Volts 120V AC, Reversing No, Aux. Contact Configuration None, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.35 in, Width 1.77 in, Depth 3.62 in, Standards UL, CSA, IEC, EN, Frame / Series / Class / Code TeSys

Technical Guides

Reviews of Schneider Electric #LC1D128G7