120VAC Non-Reversing IEC Magnetic Contactor 3P 18A
- Zoro #: G3045375
- Mfr #: LC1D18G7
$101.16
- Aux. Contact Configuration: 1NO/1NC
- Enclosure NEMA Rating: No Enclosure
- HP @ 3 Phase - 575V: 15 hp
Schneider Electric #LC1D18G7 Specifications
| |
Aux. Contact Configuration: 1NO/1NC | Enclosure NEMA Rating: No Enclosure |
HP @ 3 Phase - 575V: 15 hp | HP @ 3 Phase - 480V: 10 hp |
Action: Non-Reversing | Height: 3.03 in |
Hz: 50/60 | Full Load Amps-Resistive: 32 |
Auxiliary Contact Form: 1NC/1NO | Reversing: No |
HP @ 1 Phase - 230V: 3 | Width: 1.77 in |
Depth: 3.38 in | Standards: CSA, UL |
HP @ 3 Phase - 208V: 5 hp | Coil Volts: 120V AC |
Frame / Series / Class / Code: TeSys | HP @ 1 Phase - 240V: 3 hp |
HP @ 1 Phase - 120V: 1 hp | HP @ 3 Phase - 240V: 5 hp |
Item: IEC Magnetic Contactor | Number of Poles: 3 |
Full Load Amps-Inductive: 18 | Country of Origin (subject to change): Indonesia |
Description
IEC Magnetic Contactor, Full Load Amps-Inductive 18, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 120V AC, Reversing No, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 208V 5 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 10 hp, HP @ 3 Phase - 575V 15 hp, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.03 in, Width 1.77 in, Depth 3.38 in, Standards CSA, UL, Frame / Series / Class / Code TeSys