Schneider Electric

1NO + 1NC Push Button Contact Block

Schneider Electric 1NO + 1NC Push Button Contact Block 9001KA1
Hover or click to zoom Tap to zoom
$29.00
  • Item: Contact Block
  • Contact Rating: 10A @ 600V AC
  • Size: 30 mm
See full product details
Orders over $75 ship free.

Total: $29.00

Schneider Electric #9001KA1 Specifications

  • Item: Contact Block
  • Contact Rating: 10A @ 600V AC
  • Size: 30 mm
  • For Use With: Schneider 9001K Series 30mm Operators
  • Action: Momentary
  • Application: Finger Safe Operator
  • Contact Form: 1NC/1NO
  • Color: clear
  • Standards: CE, CSA, UL
  • Terminal Connection: Screw/Clamp
  • NEMA Contact Rating Designation: A600/P600
  • Country of Origin (subject to change): Mexico

Description

Contact Block, Contact Form 1NC/1NO, Contact Rating 10A @ 600V AC, For Use With Schneider 9001K Series 30mm Operators, Action Momentary, 30 mm, Application Finger Safe Operator, NEMA Contact Rating Designation A600/P600, Color Clear, Terminal Connection Screw/Clamp, Standards CE, CSA, UL

Reviews of Schneider Electric #9001KA1