Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1NO Green Cover Push Button Contact Block

  • Zoro #: G2867234
  • Mfr #: 9001KA2
$15.99
  • Item: Contact Block
  • Terminal Connection: Screw/Clamp
  • For Use With: Schneider 9001K Series 30mm Operators
See full product details
Orders over $75 ship free.

Schneider Electric #9001KA2 Specifications

  • Zoro #: G2867234
  • Mfr #: 9001KA2
Item: Contact Block Terminal Connection: Screw/Clamp
For Use With: Schneider 9001K Series 30mm Operators Action: Momentary
Standards: CE, CSA, UL Color: Clear/Green
Size: 30 mm Contact Form: 1NO
NEMA Contact Rating Designation: A600/Q600 Contact Rating: 10A @ 600V AC
Application: Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Contact Block, Contact Form 1NO, Contact Rating 10A @ 600V AC, For Use With Schneider 9001K Series 30mm Operators, Action Momentary, 30 mm, Application Finger Safe Operator, NEMA Contact Rating Designation A600/Q600, Color Clear/Green, Terminal Connection Screw/Clamp, Standards CE, CSA, UL

Reviews of Schneider Electric #9001KA2