Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24V Reversing IEC Magnetic Contactor 9A

  • Zoro #: G0478381
  • Mfr #: LC2K0910B7
$172.09
  • Item: IEC Magnetic Contactor
  • Coil Volts: 24V DC
  • Action: Reversing
See full product details
This item ships free.

Schneider Electric #LC2K0910B7 Specifications

  • Zoro #: G0478381
  • Mfr #: LC2K0910B7
Item: IEC Magnetic Contactor Coil Volts: 24V DC
Action: Reversing Full Load Amps-Inductive: 9 A
Enclosure NEMA Rating: No Enclosure Width: 3.54 in
Depth: 2.24 in Aux. Contact Configuration: None
Height: 2.28 in Reversing: Yes
Hz: 50/60 Number of Poles: 3
Standards: BS, IEC, NF C, VDE Frame / Series / Class / Code: TeSys
Full Load Amps-Resistive: 20 A Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 9 A, Full Load Amps-Resistive 20 A, Number of Poles 3, Coil Volts 24V DC, Reversing Yes, Aux. Contact Configuration None, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.28 in, Width 3.54 in, Depth 2.24 in, Standards BS, IEC, NF C, VDE, Frame / Series / Class / Code TeSys

Reviews of Schneider Electric #LC2K0910B7