Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24VDC Non-Reversing IEC Magnetic Contactor 3P 50A

  • Zoro #: G2685112
  • Mfr #: LC1D50ABD
$228.00
  • Height: 2.17 in
  • HP @ 1 Phase - 120V: 3 hp
  • HP @ 3 Phase - 480V: 40 hp
See full product details
This item ships free.

Schneider Electric #LC1D50ABD Specifications

  • Zoro #: G2685112
  • Mfr #: LC1D50ABD
Height: 2.17 in HP @ 1 Phase - 120V: 3 hp
HP @ 3 Phase - 480V: 40 hp Full Load Amps-Inductive: 50
Hz: 50/60 Item: IEC Magnetic Contactor
Aux. Contact Configuration: 1NO/1NC HP @ 3 Phase - 208V: 15 hp
Frame / Series / Class / Code: TeSys Reversing: No
Number of Poles: 3 Width: 2.17 in
Enclosure NEMA Rating: No Enclosure HP @ 1 Phase - 230V: 7-1/2
HP @ 1 Phase - 240V: 7 1/2 hp Action: Non-Reversing
HP @ 3 Phase - 240V: 15 hp Standards: CE, CSA, UL
HP @ 3 Phase - 575V: 40 hp Depth: 4.61 in
Coil Volts: 24V DC Auxiliary Contact Form: 1NC/1NO
Full Load Amps-Resistive: 80 Includes: Everlink Power Connections
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 50, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 24V DC, Reversing No, HP @ 1 Phase - 120V 3 hp, HP @ 1 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 208V 15 hp, HP @ 3 Phase - 240V 15 hp, HP @ 3 Phase - 480V 40 hp, HP @ 3 Phase - 575V 40 hp, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.17 in, Width 2.17 in, Depth 4.61 in, Includes Everlink Power Connections, Standards CE, CSA, UL

Reviews of Schneider Electric #LC1D50ABD