Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24VDC Non-Reversing IEC Mini Magnetic Contactor 3P 9A

  • Zoro #: G2600132
  • Mfr #: LP1K0910BD
$95.09
  • Enclosure NEMA Rating: No Enclosure
  • HP @ 3 Phase - 208V: 2 hp
  • Reversing: No
See full product details
This item ships free.

Schneider Electric #LP1K0910BD Specifications

  • Zoro #: G2600132
  • Mfr #: LP1K0910BD
Enclosure NEMA Rating: No Enclosure HP @ 3 Phase - 208V: 2 hp
Reversing: No Action: Non-Reversing
HP @ 3 Phase - 480V: 5 hp Coil Volts: 24V DC
Height: 1.77 in Auxiliary Contact Form: 1NO
Standards: CSA, UL Hz: 50/60
HP @ 3 Phase - 240V: 3 hp Number of Poles: 3
Width: 1.77 in Frame / Series / Class / Code: TeSys
Aux. Contact Configuration: 1NO Full Load Amps-Resistive: 20
Full Load Amps-Inductive: 9 Item: IEC Mini Magnetic Contactor
HP @ 3 Phase - 575V: 5 hp HP @ 1 Phase - 230V: 1-1/2
HP @ 1 Phase - 240V: 1 1/2 hp HP @ 1 Phase - 120V: 1/2 hp
Depth: 2.24 in Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 24V DC, Reversing No, HP @ 1 Phase - 120V 1/2 hp, HP @ 1 Phase - 240V 1 1/2 hp, HP @ 3 Phase - 208V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 5 hp, HP @ 3 Phase - 575V 5 hp, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.77 in, Width 1.77 in, Depth 2.24 in, Standards CSA, UL, Frame / Series / Class / Code TeSys

Technical Guides

Reviews of Schneider Electric #LP1K0910BD