Item
|
32A Self Protstr W/Cntrl Terms
|
Coil Volts
|
24V AC/DC; 48 to 72V AC/DC; 110 to 240V AC; 110 to 220V DC
|
Auxiliary Contact Form
|
Linked contacts (1 NO + 1 NC) IEC 60947-4-1; Mirror contact (1 NC) IEC 60947-1
|
Starter Type
|
Non Reversing
|
Number of Poles
|
3
|
Standards
|
EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
|
Features
|
Free of Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration; Suitability For Isolation
|
Hz
|
50/60 Hz
|
Weight
|
0.865 kg
|
Operating Voltage
|
690V AC
|
Mechanical Durability
|
15 Mcycles
|
Product Name
|
TeSys Ultra
|
Product Or Component Type
|
Non reversing power base
|
Control Circuit Voltage
|
24 V AC 50/60 Hz; 24 V DC; 48 to 72 V AC 50/60 Hz; 48 to 72 V DC; 110 to 240 V AC 50/60 Hz; 110 to 220 V DC
|
Rated Service Breaking Capacity
|
50 kA 230 V; 50 kA 440 V; 10 kA 500 V; 4 kA 690 V
|
Tightening Torque
|
Control circuit 7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) flat 0.20 in (5 mm); Control circuit 7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) Philips no 1 0.20 in (5 mm); Power circuit 16.82 to 22.13 lbf.in (1.9 to 2.5 N.m) flat 0.24 in (6 mm); Power circuit 16.82 to 22.13 lbf.in (1.9 to 2.5 N.m) Philips No 2 0.24 in (6 mm); Power circuit 16.82 to 22.13 lbf.in (1.9 to 2.5 N.m) pozidriv No 2 0.24 in (6 mm)
|
Rated Insulation Voltage
|
690 V IEC 60947-6-2 3; 600 V UL 60947-4-1; 600 V CSA C22.2 No 60947-4-1
|
Safety Reliability Level
|
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
|
Rated Operational Voltage
|
690 V AC power circuit
|
Typical Current Consumption
|
200 mA 24 V DC I maximum while closing with LUCM; 220 mA 24 V AC I maximum while closing with LUCA, LUCB, LUCC, LUCD; 220 mA 24 V DC I maximum while closing with LUCA, LUCB, LUCC, LUCD; 25 mA 110 to 220 V DC I rms sealed with LUCA, LUCB, LUCC, LUCD; 25 mA 110 to 240 V AC I rms sealed with LUCA, LUCB, LUCC, LUCD; 280 mA 110 to 220 V DC I maximum while closing with LUCA, LUCB, LUCC, LUCD; 280 mA 110 to 240 V AC I maximum while closing with LUCA, LUCB, LUCC, LUCD; 280 mA 48 to 72 V AC I maximum while closing with LUCA, LUCB, LUCC, LUCD; 280 mA 48 to 72 V DC I maximum while closing with LUCA, LUCB, LUCC, LUCD; 45 mA 48 to 72 V AC I rms sealed with LUCA, LUCB, LUCC, LUCD; 45 mA 48 to 72 V DC I rms sealed with LUCA, LUCB, LUCC, LUCD; 75 mA 24 V DC I rms sealed with LUCM; 80 mA 24 V DC I rms sealed with LUCA, LUCB, LUCC, LUCD; 90 mA 24 V AC I rms sealed with LUCA, LUCB, LUCC, LUCD
|
Heat Dissipation
|
3 W control circuit with LUCA, LUCB, LUCC, LUCD; 1.8 W control circuit with LUCM
|
Maximum Operating Rate
|
3600 cyc/h
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Connections - Terminals
|
Power circuit screw clamp terminals 1 0.00 to 0.02 in² (1 to 10 mm²) rigid; Power circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 6 mm²) flexible with cable end; Power circuit screw clamp terminals 1 0.00 to 0.02 in² (2.5 to 10 mm²) flexible without cable end; Power circuit screw clamp terminals 2 0.00 to 0.01 in² (1 to 6 mm²) flexible with cable end; Power circuit screw clamp terminals 2 0.00 to 0.01 in² (1 to 6 mm²) rigid; Power circuit screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 6 mm²) flexible without cable end; Control circuit without connection
|
Compatibility Code
|
LUB
|
IP Degree Of Protection
|
IP20 IEC 60947-1 front panel and wired terminals); IP20 IEC 60947-1 other faces); IP40 IEC 60947-1 front panel outside connection zone)
|
Device Application
|
Motor control; Motor protection
|
Fixing Mode
|
Clipped DIN rail; Screw-fixed plate)
|
Shock Resistance
|
10 gn power poles open IEC 60068-2-27; 15 gn power poles closed IEC 60068-2-27
|
Immunity To Voltage Dips
|
70% / 500 ms IEC 61000-4-11
|
Product Certifications
|
CE; UL; CSA; CCC; EAC; ASEFA; ATEX; Marine
|
Immunity To Microbreaks
|
3 ms control circuit
|
Utilisation Category
|
AC-43; AC-44; AC-41
|
Poles Description
|
3P
|
Resistance To Radiated Fields
|
9.14 V/m (10 V/m) 3 IEC 61000-4-3
|
Rated Impulse Withstand Voltage
|
6 kVIEC 60947-6-2
|
Non-Dissipating Shock Wave
|
1 kV serial mode 24 to 240 V AC IEC 60947-6-2; 1 kV serial mode 48 to 220 V DC IEC 60947-6-2; 2 kV common mode 24 to 240 V AC IEC 60947-6-2; 2 kV common mode 48 to 220 V DC IEC 60947-6-2
|
Operating Time
|
35 ms opening with LUCA, LUCB, LUCC, LUCD, LUCM control circuit; 50 ms Greater than or Equal to 72 V closing with LUCA, LUCB, LUCC, LUCD control circuit; 60 ms 48 V closing with LUCA, LUCB, LUCC, LUCD control circuit; 70 ms 24 V closing with LUCA, LUCB, LUCC, LUCD control circuit; 65 ms closing with LUCM control circuit
|
Operating Altitude
|
6561.68 ft (2000 m)
|
Resistance To Electrostatic Discharge
|
8 kV 3 in open air IEC 61000-4-2; 8 kV 4 on contact IEC 61000-4-2
|
Rated Operational Current
|
28.5 A Less than or Equal to 440 V; 23 A 500 V; 21 A 690 V
|
Suitability For Isolation
|
Yes
|
Protective Treatment
|
TH IEC 60068
|
Conventional Free Air Thermal Current
|
32 A
|
Safe Separation Of Circuit
|
400 V SELV between the control and auxiliary circuits IEC 60947-1 appendix N; 400 V SELV between the control or auxiliary circuit and the main circuit IEC 60947-1 appendix N
|
Ambient Air Temperature For Operation
|
-13 to 140°F (-25 to 60°C) with LUCM; -13 to 158°F (-25 to 70°C) with LUCA, LUCB, LUCC, LUCD
|
Immunity To Radioelectric Fields
|
10 V IEC 61000-4-6
|
Fire Resistance
|
1760°F (960°C) parts supporting live components IEC 60695-2-12; 1202°F (650°C) IEC 60695-2-12
|
Auxiliary Contacts Type
|
Linked contacts 1 NO + 1 NC) IEC 60947-4-1; Mirror contact 1 NC) IEC 60947-1
|
Ambient Air Temperature For Storage
|
-40 to 185°F (-40 to 85°C)
|
Network Frequency
|
40 to 60 Hz
|
Vibration Resistance
|
2 gn 5 to 300 Hz) power poles open IEC 60068-2-27; 4 gn 5 to 300 Hz) power poles closed IEC 60068-2-27
|
Resistance To Fast Transients
|
2 kV 3 serial link IEC 61000-4-4; 4 kV 4 all circuits except for serial link IEC 61000-4-4
|