Schneider Electric
Push Button operator, 30 mm, Multi
Mfr # 9001KR3U
Zoro # G0586092
$35.58
10% off
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Aluminum-Zinc Alloy
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator Extended Button
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green ZB4BW633
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green ZB4BA341
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular ZB4BW7A3741
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001KR1RH13
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Clear 9001K1L
- SCHNEIDER ELECTRIC Orange flush illuminated pushbutton head ZB4BA58
- SCHNEIDER ELECTRIC Green light block with body/fixing colla ZB6ZB31B
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular ZB5AA7120
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red 9001KR5R
- EATON Non-ill Mom Pb Sil-bzl Extd Red 1nc M22-D-G-K10
- SECURITRON Push to Exit Button, DPST, Momentary, 5A PB22
- Schneider Electric Push Button Switches