Schneider Electric
Pendant Enclosure, 30mm, 4 Holes
Mfr # 9001SKYP4
Zoro # G1037145
$275.29
16% off
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size 30 mm
- Material Plastic
- Number of Holes 4
- NEMA Rating 1, 13, 3, 4, 4X
- Cable Entry 3/4 in NPT
Explore More Products
- SCHNEIDER ELECTRIC Control Station Enclosure, 5.35"H, 2.68" W XALK03H7
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal XAPG39503
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.03 in., Metal XAPG29202
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes XAPG29502
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options XAPA1104
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options XAPA1120
- SCHNEIDER ELECTRIC Yellow empty enclosure lid with light gr XALK03
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options XAPE901
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options XAPA3100
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalk Sp XALK01H7
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic VM733-PBS2
- Schneider Electric Push Button Enclosures