Schneider

Electric Actuator, 24V, 2-Position

Schneider Electric Actuator, 24V, 2-Position MA61-7203
Hover or click to zoom Tap to zoom
Key Features
  • Item: Electric Actuator, 24V, 2-Position, DuraDrive
  • Includes: Direct Mount, Spring Return
  • Fits Brand: Schneider Electric
  • For Use With Mfr. Model Number: VA-8213-596-5-13
  • Product Type: Electric Actuator, 24V, 2-Position, DuraDrive
  • Country of Origin (subject to change): United States
See full product details
$692.70

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Schneider #MA61-7203 Specifications

  • Item: Electric Actuator, 24V, 2-Position, DuraDrive
  • Includes: Direct Mount, Spring Return
  • Fits Brand: Schneider Electric
  • For Use With Mfr. Model Number: VA-8213-596-5-13
  • Product Type: Electric Actuator, 24V, 2-Position, DuraDrive
  • Country of Origin (subject to change): United States

Description

Electric Actuator, 24V, 2-Position, DuraDrive, For Use With Mfr. Model Number VA-8213-596-5-13, Fits Brand Schneider Electric, Includes Direct Mount, Spring Return

Restrictions and Compliance

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Schneider #MA61-7203

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.