SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adaptor Kit, RJ45 to USB, 8.2 ft, Altivar

SCHNEIDER ELECTRIC| Zoro #: G2073741| Mfr #: TCSMCNAM3M002P

$57.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cable Length (Meters): 2.5For Use With: Altivar and AltistartItem: USB to RJ45 Adaptor Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073741 Mfr #: TCSMCNAM3M002P
Cable Length (Meters): 2.5For Use With: Altivar and Altistart
Item: USB to RJ45 Adaptor KitFunction: Connects a PC to An ATV12 Drive
Cable Length (Ft.): 8.2Cable Type: RS485 to USB
Mounting Type: Plug-InCountry of Origin (subject to change): China

Description

Connecting Cable, Mounting Type Plug-In, RS485 to USB, Cable Length (Meters) 2.5, Cable Length (Ft.) 8.2, Connects a PC to An ATV12 Drive, Height (In.) 0.5, Width (In.) 0.5, Depth (In.) 98.4,For Use With Altivar and Altistart

Reviews