Schneider Electric
Variable Frequency Drive, 1 HP, 115V, Altivar
Mfr # ATV12H075F1
Zoro # G2937724
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 1 hp
- Input Voltage 100 to 120V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Single
- Enclosure Open
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 400-480V, Altivar 212 AC Drive ATV212HU40N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 230VAC, Altivar ATV12H037M2
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 230VAC, Altivar ATV12HU15M3
- SCHNEIDER ELECTRIC Variable Frequency Drive, 30 HP, 400-480V, Altivar 212 AC Drive ATV212HD22N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 HP, 400-480V, Altivar 212 AC Drive ATV212HD18N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 400-480V, Altivar 212 AC Drive ATV212HD30N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 60 HP, 400-480V ATV212HD45N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar ATV12H018M3
- SCHNEIDER ELECTRIC Variable Frequency Drive, 4 HP, 230VAC, Altivar ATV12HU30M3
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 400-480V, Altivar 212 AC Drive ATV212HD11N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 400-480V ATV212HD15N4
- Schneider Electric Variable Frequency Drives