SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Base, 9-5/15" H

SCHNEIDER ELECTRIC| Zoro #: G1762232| Mfr #: XVPC03W

$34.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: BaseHeight: 9-5/16"Color: Off White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762232 Mfr #: XVPC03W
Sub-Category: BaseHeight: 9-5/16"
Color: Off WhiteFor Use With: Harmony(R) XVP Tower Lights
Housing Material: PlasticItem: Base
Country of Origin (subject to change): Indonesia

Description

Tower Light Mounting Style Base, Tower Light Series XVP, Body Color White, For Use With Harmony(R) XVP Tower Lights, Housing Material Plastic, Height 9-5/16 In., Base

Reviews